Beli bearing needle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INA Needle Roller Bearing HK1512-B Series (Laher Bambu)Deskripsi:Needle roller bearings are rolling bearings with a low radial section height and high load carrying capacity, which are used as non-locating bearings and are part of the group of radial needle roller bearings. These bearings comprise machined outer rings, needle roller and cage assemblies and removable inner rings, i.e. they can be supplied with or without an inner ring in accordance with the application . In contrast to the outer cups of drawn cup needle roller bearings, which are produced by forming methods, the bearing rings are machined. Due to their non-locating bearing function, the bearings cannot guide the shaft axially in any direction.atribut:
- Fw (mm): 15
- C (mm): 12
- rmin (mm): 0.8
- Outer Diameter d (mm): 21
- SKF Single Row Needle Roller Bearing (Laher Bambu)Deskripsi:Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.atribut:
- Aligning Feature: Without
- Coating: Without
- Lubricant: None
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Relubrication Feature: With
- Sealing: Without
- Tolerance Class: Normal
- NTN Needle Roller Bearing With Cage (Laher Jarum)atribut:
- Race ring Shape: Needle roller bearing
- SKF Drawn Cup Needle Roller Bearing (Laher Bambu)Deskripsi:Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
- NTN Needle Roller Bearing HK Series (Laher Jarum)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
- BIG-M (Maruyama Mfg) Partsatribut:
- Suitable For: CST310S
- CRAFT BEARINGS Needle BearingDeskripsi:Benefits Needle roller bearings are smaller than general bearings but have a greater load carrying capacity. This advantage allows for more compact designs for bearings as well as for bearing housings. Use of these bearings lowers costs by allowing for lighter-weight machinery and more compact structures.
- INA Needle Roller Bearing RNA4904-RSR-XL Series (Laher Bambu)Deskripsi:Needle roller bearings are rolling bearings with a low radial section height and high load carrying capacity, which are used as non-locating bearings and are part of the group of radial needle roller bearings. These bearings comprise machined outer rings, needle roller and cage assemblies and removable inner rings, i.e. they can be supplied with or without an inner ring in accordance with the application . In contrast to the outer cups of drawn cup needle roller bearings, which are produced by forming methods, the bearing rings are machined. Due to their non-locating bearing function, the bearings cannot guide the shaft axially in any direction.atribut:
- m (g): 56
- C (mm): 17
- nG Fett (1/minute): 10100
- r min (mm): 0.3
- C0r (N): 19900
- Cr (N): 19500
- Cur (N): 3800
- Fw (mm): 25
- Outer Diameter d (mm): 37
- Mesin HL Spare Part Boltatribut:
- Compatible: ANGLE GRINDER
Daftar Harga bearing needle Terbaru October 2026
| INA Needle Roller Bearing HK1512-B Series (Laher Bambu) | Rp29.900 |
| SKF Single Row Needle Roller Bearing (Laher Bambu) | Rp299.900 |
| NTN Needle Roller Bearing With Cage (Laher Jarum) | Rp53.900 |
| SKF Drawn Cup Needle Roller Bearing (Laher Bambu) | Rp43.900 |
| NTN Needle Roller Bearing HK Series (Laher Jarum) | Rp12.900 |
| IKO Needle Roller Bearing KT1 Series (Laher Bambu) | Rp25.900 |
| IKO Needle Roller Bearing KT2 Series (Laher Bambu) | Rp48.900 |
| Wipro Jangka Bubut Stelan Model Kompas Lurus | Rp109.900 |
| BIG-M (Maruyama Mfg) Parts | Rp80.900 |
| Mesin HL Needle Bearing Pendek | Rp26.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/0nP104840023-1.jpg)
/r9P109967981-1.jpg)
/4sP102399172-3.jpg)
/i9P104067657-14.jpg)
/P102275207-1.jpg)
/8sP105167316-1.jpg)
/91P105167325-1.jpg)

%20Parts/5mP110268202-1.jpg)


/mfP104844807-1.jpg)
/6fP104661231-1.jpg)
/qhP107162953-1.jpg)




/e5P102184509-2.jpg)
/7oP102275276-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)